0 items

Progress Lighting Orbitz 27 in. 100W 9-Light Medium Incandescent Chandelier

PP4663

Color Finish

Starting at $877.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Carefully crafted metal fittings support glass
  • Includes one 6", four 12" stems and 6 links of chain
  • Opal etched glass shades orbit around the fixture (6 bottom, 3 top)

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Orbitz
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
27 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
23-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
88-5/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday