0 items

Progress Lighting Adorn 28-1/4 in. 100W 4-Light Bath Vanity Wall Light

PP2011

Color Finish

Starting at $128.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome finish
  • Coordinates great with other Progress Lighting families: Joy and Bravo
  • Sweeping arced frame
  • Tapered, etched glass with fluted shade

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Adorn
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/2 in
Diameter
28-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
6-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
28-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday