0 items

Progress Lighting 29W Aluminum Wall Mount LED Outdoor Sconce

PP564130K

Color Finish

Starting at $111.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brightness: 1355 lumens 46 lumens per watt
  • CRI: 90
  • Color temperature (Kelvin): 3000
  • Die-cast aluminum construction
  • Interior finish matches exterior finish
  • Meets California title 24 high efficacy requirements for outdoor use only
  • White finish

SPECIFICATIONS

ADA Compliant
No
Ballast Type
Residential
Bulb Type
LED
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Depth
8-7/8 in
Diameter
6 in
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Installation Type
Wall Mount
Lighting Style
Contemporary/Modern
Lumens
1355
Material
Die Cast Aluminum
Number Of Hours
60000
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
29

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday