0 items

Progress Lighting 3-1/4 in. 2-Light Flushmount Ceiling Fixture

PP7375

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 9" D x 3 1/4" H
  • Glass type: White acrylic
  • Includes two 7W 2-pin, twin CFL lamps

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
Yes
Glass Type
White Acrylic
Green
Energy Star, Yes
Height
3-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Modern
Material
Acrylic, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
7
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday