3-1/8 in. 2-Light Flushmount Ceiling Light in White

Part #PP738230  |  Item #1889135  |  Manufacturer Part #P7382-30

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White acrylic diffuser.
  • Swing action latches on diffuser.
  • Can be wall or ceiling mounted.

ADA Compliant

Specifications

ADA Compliant: Yes

Ballast Type: NPF Electronic

Bulb Type: Compact Fluorescent

Color Finish: White

Color Finish Category: Whites

Diameter: 12-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Acrylic

Height: 3-1/8 in

Installation Type: [Wall Mount, Ceiling Mount]

Light Bulb Shape Code: Twin Tube

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 12-1/2 in