3 in. LED Step Light in White

You last purchased this on
 
Progress Lighting

3 in. LED Step Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

3 in. LED Step Light in White

  • Fast #
  • Part #PP68273030K
  • Item #5065617
  • Manufacturer Part #P6827-3030K
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be used indoor or outdoor
  • 3000K color temperature 84+ CRI
  • White finish
  • Brightness: 102 lumens
  • 102 lumens.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.04
Application:
Safety, Lighting, Indoor, Outdoor
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
No
Energy Star Compliant:
No
Height:
3 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lumens:
102
Lumens per Watt:
20.4
Material:
Steel
Number of Lights:
1
Power Source:
Electric
Product Type:
LED Step Lights
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
4.5 W
Weight:
0.6 lb
Width:
4-7/8 in