0 items

Progress Lighting Archie 3 Light 100W Vanity Light Fixture

PP2992

Color Finish

Starting at $180.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome finish
  • Double glass shade diffuses light to provide functional illumination
  • Fancy clear prismatic glass gives stylish touch
  • Finely crafted strap and knob details

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Archie
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Diameter
26-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Double Prismatic
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
26-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday