0 items

Progress Lighting AirPro 3 Light 60W Candelabra Fan Light Kit

PP2642

Color Finish

Starting at $41.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alabaster style glass shades.
  • Chrome pull chain w/ maple fob.
  • Fan quick connect wiring.
  • Quick-connect wiring to any progress fan that accept an accessory light.
  • Utilizes (3) 60-watt candelabra based lamps included.

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13-5/8 in
Energy Star Compliant
No
Glass Type
Alabaster
Height
7-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday