0 items

Progress Lighting Ashmore 3 Light 60W Outdoor Candelabra Hanging Lantern

PP5550

Color Finish

Starting at $324.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ashmore
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Water Seeded
Height
17-3/4 in
Length
90 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
Volts
120V
Width
9-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday