0 items

Progress Lighting Burlington 3-Light 60W Up Lighting Large Wall Lantern

PP6617

Color Finish

Starting at $156.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish.
  • Complemented by clear beveled glass.
  • Durable aluminum construction.
  • Open bottom design allows individuals to easily replace lamps.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Burlington
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
11-3/4 in
Diameter
11 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
21-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Aluminum
Number Of Lights
3
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday