0 items

Progress Lighting Lucky 3-Light Bath and Vanity Light

PP2117

Color Finish

Starting at $130.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Distinctive design evokes a vintage flair
  • Double prismatic frosted glass shades
  • Finely crafted details

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Lucky
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-5/8 in
Diameter
23-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Prismatic
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
23-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday