0 items

Progress Lighting Fleet 3-Light Bath Light

PP2167

Color Finish

Starting at $138.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Distinct die cast arm and cup
  • Emulates European faucet designs
  • Etched opal glass

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Fleet
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Diameter
23 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday