0 items

Progress Lighting Tally 3-Light Bath Light

PP2763

Color Finish

Starting at $78.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angular arms and a beautiful linen-finished glass
  • Enhances relaxed environments
  • Simplified classic form updated with modern inspiration

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Tally
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9 in
Diameter
22-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White Linen
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
22-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday