0 items

Progress Lighting Torino 3-Light Ceiling Fan Light Kit

PP2645

Color Finish

Starting at $58.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Etched White glass bowl
  • Includes Chrome finish pull chain and Light Maple fob

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
Torino
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12 in
Energy Star Compliant
No
Glass Type
Etched
Height
5-3/4 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday