0 items

Progress Lighting Mingle 3-Light Medium E-26 Base Pendant

PP5155

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concentric circular pattern
  • Contemporary styling
  • Etched parchment glass
  • Includes one 6", four 12" stems and 6 links of chain

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Mingle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
17 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Parchment
Height
15-1/4 in
Installation Type
Ceiling Mount, Stem Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday