0 items

Progress Lighting Nottington 3-Light Outdoor Hanging Lantern

PP5538

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acorn accents
  • Clear seeded glass
  • Fluted bodies
  • Forged Bronze finish
  • Scrolling cast arms

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nottington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Seeded
Height
23-3/4 in
Installation Type
Ceiling Mount
Length
63 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Formal
Material
Cast Aluminium
Number Of Lights
3
UL Listed
Yes
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday