Progress Lighting

3-Number Address Light Blank Tile in White

Part #PP5970FBK  |  Manufacturer Part #P5970-FBK

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blank tile to be used with address light.
  • Pre packaged in 10 pieces per item number.
  • Black numbers or letters are pre-applied to a white background.

Documents

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Depth: 1/4 in

Diameter: 2-1/4 in

Dimmable: No

Energy Star Compliant: No

Height: 5 in

Installation Type: Fixture Mount

Material: Plastic

Material Type: Polycarbonate

Smart Home Enabled: No

Type: Address Light

Weight: 0.1

Width: 2-1/4 in