0 items

Progress Lighting Gather 30 in. 100W 4-Light Bath Light

PP2709

Color Finish

Starting at $98.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinate with other Gather fixtures
  • Distinctive lighting
  • Etched glass shades
  • Polished Chrome finish

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Gather
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Diameter
30 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday