0 items

Progress Lighting Invite 32-1/2 in. 100W 4-Light Bath Vanity Wall Light

PP2080

Color Finish

Starting at $181.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Features a welcoming silhouette
  • Inner glass globe encircled by a translucent sheer mylar shade
  • Rich, layering effect creates a dreamy look

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Invite
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Diameter
32-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
7-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
32-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday