0 items

Progress Lighting North Park 32-1/8 in. 100W 4-Light Bath Light

PP2745

Color Finish

Starting at $165.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Square etched glass
  • Subtle designs create a softly diffused lighting effect
  • Unique arching linear arms
  • Venetian Bronze finish

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
North Park
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
7-1/8 in
Diameter
32-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
32-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday