Progress Lighting 32W 2-Light 120V Flushmount Oval Fluorescent Ceiling Fixture in Urban Bronze

PP7251174EBWB

Color Finish

(Pricing is for Urban Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulbs included

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
Urban Bronze
Color Finish Category
Bronze Tones
Diameter
18 in
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
4-3/8 in
Installation Type
Ceiling Mount
Length
32-1/2 in
Light Bulb Base Type
4-Pin
Light Bulb Shape Code
T9
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
32
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday