0 items

Progress Lighting 32W 2-Light Fixture in White

PP728560EB

Color Finish

(Pricing is for White)

$221.13

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Contoured, shallow clouds
  • Diffuser suspended from chassis
  • Lift and shift removal for easy relamping
  • Utilizes T8 lamps for electronic ballast

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
27-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
5-1/16 in
Installation Type
Ceiling Mount
Length
27-3/8 in
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
32

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday