0 items

Progress Lighting Renovations 33 in. 100W 12-Light Medium Incandescent Chandelier

PP4510

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 10' of 9 gauge chain for ceiling chain mount
  • Plated Antique Nickel finish
  • White glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Renovations
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Diameter
33 in
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
39-31/50 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
12
UL Listed
Yes
Volts
120V
Watts
100
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday