0 items

Progress Lighting Pavillion 34-3/4 in. 100W 12-Light Medium Incandescent Chandelier

PP4604

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Includes 10' of 6 gauge chain for ceiling chain mount
  • Lustrous glass shades

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pavillion
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
34-3/4 in
Energy Star Compliant
No
Glass Type
Etched Watermark
Height
46-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
12
UL Listed
Yes
Volts
120V
Watts
100
Width
34-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday