0 items

Progress Lighting Archie 35-1/2 in. 100W 4-Light Bath Light

PP2997

Color Finish

Starting at $282.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Nickel finish.
  • Double glass shade diffuses light to provide functional illumination.
  • Fancy clear prismatic glass gives stylish touch.
  • Finely crafted strap and knob details.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Archie
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Diameter
35-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Double Prismatic
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Farmhouse/Vintage Electric/Urban Industrial
Material
Steel
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday