36-3/16 in. 25W 120V 1-Light Under-Cabinet and Shelve Light in White
This product has been replaced by
Manufacturer Part #P700004-028-30
36-3/16 in. 25W 120V 1-Light Under-Cabinet and Shelve Light in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount easily under cabinets and shelves, or over a desk.
- Ideal for kitchens or any work area.
- White baked enamel housing.
Specifications
- ADA Compliant:
- No
- Ballast Type:
- NPF Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-15/16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 36-3/16 in
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Builder, Commodity
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Cabinet Light
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 25 W
- Weight:
- 38 lb