Progress Lighting

36 in. Downrod for Ceiling Fan in Antique Bronze

Part #PP260620  |  Manufacturer Part #P2606-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Sturdy steel construction.
  • 3/4 In. Diameter x 36 In. Height.
  • Pre-drilled holes for proper electrical grounding.

Specifications

ADA Compliant: No

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 3/4 in

Dimmable: No

Energy Star Compliant: No

Height: 36 in

Installation Type: Ceiling Mount

Length: 36 in

Lighting Style: Commodity, Utilitarian

Material: Steel

Product Type: Accessories

Smart Home Enabled: No

Type: Fan Downrod

Weight: 3.4

Width: 3/4 in