Progress Lighting 36 in. Fan Down Rod

PP2606

Color Finish

Starting at $35.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4 In. Diameter x 36 In. Height.
  • Brushed Nickel finish.
  • Pre-drilled holes for proper electrical grounding.
  • Sturdy steel construction.

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3/4 in
Dimmable
No
Energy Star Compliant
No
Height
36 in
Installation Type
Ceiling Mount
Length
36 in
Lighting Style
Utilitarian/Commodity
Material
Steel
Type
Fan Downrod

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday