4-3/4 in. LED Step Light in Brushed Nickel

Part #PP68280930K  |  Item #5065721  |  Manufacturer Part #P6828-0930K

$ 81.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Can be used indoor or outdoor
  • 3000K color temperature 84+ CRI
  • 108 lumens.
  • Brightness: 102 lumens

Specifications

ADA Compliant: No

AMP: 0.04

Application: Indoor, Lighting, Outdoor, Safety

Bulb Type: LED

CSA Certified: Yes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Dimmable: No

Energy Star Compliant: No

Height: 4-3/4 in

Installation Type: Wall Mount

Lumens: 108

Lumens per Watt LPW : 21.6

Material: Steel

Number Of Lights: 1

Power Source: Electric

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 4.5

Weight: 0.6

Width: 3 in