Progress Lighting 4-5/8 in. 17W 2-Light Bath Vanity Fixture in White

PP712930EB

Color Finish

(Pricing is for White)

$138.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Meets California Title 24.
  • Mounts either horizontally or vertically.
  • Ribbed white acrylic diffuser.
  • White end caps to match.
  • White finish.

SPECIFICATIONS

ADA Compliant
Yes
Ballast Type
HPF Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Diameter
24-3/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Ribbed White
Height
4-5/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
T8
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
2
Power Source
Electric
Type
Linear Fluorescent Bath
UL Listed
Yes
Volts
120V
Watts
17
Width
24-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday