0 items

Progress Lighting Alpha Trak 4 ft. Alpha Trak

PP9104

Color Finish

Starting at $32.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be field cut to desired lengths
  • Includes 1 dead end
  • White finish

SPECIFICATIONS

Collection
Alpha Trak
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/8 in
Energy Star Compliant
No
Height
7/8 in
Length
48 in
Material
Aluminum
UL Listed
Yes
Volts
120V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday