0 items

Progress Lighting Orbitz 4 in. 100W 1-Light Medium Base Incandescent Mini Pendant

PP5114

Color Finish

Starting at $94.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Ceiling stem mounted
  • Opal etched glass shade

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Orbitz
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
7-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
72-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday