0 items

Progress Lighting North Park 4 Light 100W Chandelier

PP4002

Color Finish

Starting at $284.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Creates a softly diffused lighting effect
  • Etched glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
21 in
Energy Star Compliant
No
Glass Type
Etched
Height
22-3/4 in
Length
97-11/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
4
Volts
120V
Watts
400
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday