0 items

Progress Lighting Avalon 4 Light 100W Vanity Light Fixture

PP3269

Color Finish

Starting at $176.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Exquisite rope detailing trims the back plate
  • Over scaled glass adds the finishing touch
  • Swirled alabaster glass

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Avalon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
Diameter
36 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
7 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday