0 items

Progress Lighting Equinox 4 Light 60W Sphere Foyer Lantern with Pivoting Interlocking Rings

PP3827

Color Finish

Starting at $234.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Matching candle sleeves

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Equinox
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
16 in
Height
18-3/8 in
Length
93-5/16 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional
Material
Steel
Number Of Lights
4
Watts
60
Width
16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday