0 items

Progress Lighting Broadway 4 Light 60W Vanity Light Fixture

PP3025

Color Finish

Starting at $62.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hollywood-like appearance
  • Lighting strip gives even spread of illumination
  • Polished Chrome wall light decoration
  • Use with frosted lamps to reduce glare

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
CSA Certified
No
Collection
Broadway
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Diameter
24 in
ETL Listed
No
Energy Star Compliant
No
Height
4-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
4
UL Listed
Yes
Watts
60
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday