0 items

Progress Lighting 4-Light Fluorescent Chassis Electronic Ballast in White

PP721530EB

Color Finish

(Pricing is for White)

$139.23

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Ceiling surface mounted
  • White chassis regressed within trim
  • White finish

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
15-11/16 in
ETL Listed
No
Energy Star Compliant
No
Height
1-13/16 in
Installation Type
Ceiling Mount
Length
48-11/16 in
Light Bulb Shape Code
T8
Lighting Style
Other/Builder/Commodity
Number Of Lights
4
UL Listed
Yes
Watts
32

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday