0 items

Progress Lighting Torino 4 Light Wall Bracket

PP2884

Color Finish

Starting at $185.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched white glass shades
  • Includes fixtures for every room
  • Metal frame
  • Square arm shade support with scroll accents

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Torino
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9 in
Diameter
34 in
Energy Star Compliant
No
Glass Type
Etched
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
5-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday