0 items

Progress Lighting Hard-Nox 4 x 10-1/2 in. 13W 2-Light Outdoor Ceiling Lantern

PP7396

Glass Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10 1/2" W x 4" H
  • Glass Type: Polycarbonate
  • Requires two 13W 2-pin, twin CFL lamps

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Compact Fluorescent
Collection
Hard-Nox
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Ribbed
Height
4 in
Light Bulb Base Type
GX23
Light Bulb Shape Code
Twin Tube
Lighting Style
Contemporary
Material
Plastic, Steel
Number Of Lights
2
UL Listed
Yes
Watts
13
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday