0 items

Progress Lighting Fresnel Lens 40W 1-Light Medium Pendant Light

PP5050

Color Finish

Starting at $155.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique inspired
  • Brushed Nickel finish
  • Fresnel glass lens
  • Includes one 6", four 12" stems and 6 links of chain
  • Industrial roots

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Fresnel Lens
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Fresnel
Height
6-1/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
72-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday