0 items

Progress Lighting North Park 40W 3-Light Fan Light Kit

PP2654

Color Finish

Starting at $65.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Creates a softly diffused lighting effect
  • Quick connect wiring to a fan

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12-1/2 in
Energy Star Compliant
No
Glass Type
Etched
Height
6-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
40
Width
12-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday