0 items

Progress Lighting AirPro 40W 4-Light Universal Fan Light Kit

PP2643

Color Finish

Starting at $55.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alabaster style glass shades.
  • Chrome pull chain w/ white fob included.
  • Fan quick connect wiring.
  • Quick-connect wiring to any progress fan that accept an accessory light.
  • Utilizes (4) 40-watt candelabra based lamps included.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
White
Color Finish Category
Whites
Diameter
13-5/8 in
Dimmable
Yes
Energy Star Compliant
No
Glass Type
Alabaster
Height
7-3/4 in
Installation Type
Universal Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Style
Transitional
Material
Steel
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday