Progress Lighting AirPro 40W Ceiling Fan Light Kit
PP2611
SPECIFICATIONS
- Bulb Type
- Incandescent
- CEC Compliant
- For Sale in CA
- Collection
- AirPro
- Color Finish
- White
- Color Finish Category
- Whites
- Diameter
- 10-1/2 in
- Energy Star Compliant
- No
- Glass Type
- White Opal
- Height
- 3-13/16 in
- Light Bulb Base Type
- Candelabra E-12
- Light Bulb Shape Code
- B10
- Material
- Steel
- Number Of Lights
- 2
- UL Listed
- Yes
- Watts
- 40
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday