0 items

Progress Lighting AirPro 40W Ceiling Fan Light

PP2612

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10 3/4" D x 6" H
  • Alabaster glass
  • Includes three 40W candelabra base lamps

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
Weathered Bronze
Color Finish Category
Bronze Tones
Glass Type
Alabaster
Height
6 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
UL Listed
Yes
Watts
40
Width
10-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday