0 items

Progress Lighting AirPro 42 in. 4-Blade Ceiling Fan

PP2524

Color Finish

Starting at $111.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blade arms with preinstalled motor screws and paper washer
  • Compatible with universal light kits
  • Hugger style housing permits fan installation on lower ceilings
  • Powerful and reversible 3 speed motor with triple-capacitor control
  • Reversible blades

SPECIFICATIONS

Blade Finish
Natural Cherry
Blade Pitch
11°
Blade Span
42 in
CFM
4002
Collection
AirPro
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
42 in
ETL Listed
No
Energy Star Compliant
No
Height
8-3/8 in
Indoor Outdoor
Indoor
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Blades
4
UL Listed
Yes
Watts
53

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday