4.5W 65 Lumen Step Light in Black

Part #PP68323130K  |  Item #5065442  |  Manufacturer Part #P6832-3130K

$ 84.60 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Black finish.
  • Can be used indoor or outdoor
  • 3000K color temperature 84+ CRI
  • 65 lumens.
  • Brightness: 65 lumens

Specifications

ADA Compliant: No

AMP: 0.04

Application: [Safety, Lighting, Indoor, Outdoor]

Bulb Type: LED

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 3000

Dimmable: No

Energy Star Compliant: No

Height: 3 in

Installation Type: Wall Mount

Lumens: 65

Lumens per Watt LPW : 13

Material: Steel

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Electric

Smart Home Enabled: No

Type: LED Step Lights

UL Listed: No

Volts: 120V

Watts: 4.5

Weight: 0.6

Width: 4-3/4 in