4.5W 84 Lumen Step Light in Black
4.5W 84 Lumen Step Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used indoor or outdoor
- 3000K color temperature 84+ CRI
- Black finish.
- Brightness: 84 lumens
- 84 lumens.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.04
- Application:
- Safety, Lighting, Indoor, Outdoor
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 84
- Lumens per Watt:
- 16.8
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- LED Step Lights
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 4.5 W
- Weight:
- 0.6 lb
- Width:
- 3 in