Progress Lighting

48-3/16 in. 32W 120V 1-Light Under-Cabinet and Shelve Light in White (Less Lamp)

Part #PP700930EBS  |  Item #4468836  |  Manufacturer Part #P7009-30EBS

$ 43.20 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  4

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White baked enamel housing.
  • Mount easily under cabinets and shelves, or over a desk.
  • Ideal for kitchens or any work area.

Specifications

ADA Compliant: No

Ballast Type: NPF Electronic

Bulb Type: Fluorescent

Color Finish: White

Color Finish Category: Whites

Diameter: 3-15/16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 1-3/8 in

Installation Type: Ceiling Mount

Length: 48-3/16 in

Light Bulb Shape Code: T8

Lighting Style: [Builder, Commodity]

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Type: Undercabinet

UL Listed: Yes

Volts: 120V

Watts: 32

Weight: 32

Width: 3-15/16 in