Progress Lighting
4W 1-Light LED Step Light in Antique Bronze
Part #PP68292030K | Item #5065621 | Manufacturer Part #P6829-2030K
Product Details
- Antique Bronze finish.
- Can be used indoor or outdoor
- 3000K color temperature 84+ CRI
- 84 lumens.
- Brightness: 84 lumens
Documents
Specifications
ADA Compliant: No
AMP: 0.04
Application: [Safety, Lighting, Indoor, Outdoor]
Bulb Type: LED
CSA Certified: Yes
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Dimmable: No
Energy Star Compliant: No
Height: 4-3/4 in
Installation Type: Wall Mount
Lumens: 84
Lumens per Watt LPW : 16.8
Material: Steel
Number Of Lights: 1
Power Source: Electric
Smart Home Enabled: No
Type: LED Step Lights
UL Listed: No
Volts: 120V
Watts: 4.5
Weight: 0.6
Width: 3 in