Progress Lighting

4W A19 LED Bulb Medium E-26 Base 2700 Kelvin Dimmable

Part #PF4T10DLED927JA8  |  Manufacturer Part #F4T10DLED927/JA8

Watts:

4
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T10 LED filament bulb
  • Brightness: 300 lumens.
  • 15,000 hour life (L70 standards).
  • Light Appearance: 2700K (soft white).
  • Dimmable down to 10%
  • Meets California Title 24 - JA8 - 2016.
  • 3 year limited warranty.

Specifications

ADA Compliant: No

Average Life: 1.71

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Unfinished

Color Finish Category: Neutrals

Color Temperature: 2700

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 5-31/100 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 300

Lumens per Watt LPW : 75

Material: Filament

NSF Certified: No

Number Of Hours: 15000

Number Of Lights: 1

Product Type: Accessories

Smart Home Enabled: No

Temperature Range: -4 to 104 Deg F

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 4

Weight: 0.13

Width: 1-3/10 in